Beli harga refractometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Anton Paar RefractometerDeskripsi:Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawaatribut:
- Power Inlet: According To IEC/EN 60320-1/C14, Protection Class I
- Housing Material Front, Top and Side Cover: Styrene/Butadiene
- Housing Material Measuring Prism: Synthetic Sapphire
- Environmental Conditions (EN 61010): Indoor Use Only
- Air Humidity: 10 to 90% Relative Humidity, Non-condensing
- Power Consumption (V/A): Max. 120
- Anton Paar Flash PointDeskripsi:The automatic Cleveland Open-Cup (COC) measures and describes the properties of a sample in response to heat and a test flame under controlled conditions. The flash point measures the tendency to form a flammable mixture with air while the fire point indicates the tendency of sustained burning. The CLA 5 is suitable for flash and fire point applications of lubricants or bituminous material. Application range : up to 400 °C (°C/°F selectable)Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawaatribut:
- Airborne Noise Emission (dBA): <57
- Barometric Pressure Sensor: Max Error 0.6% Full Scale
- EMC Radiated Emission: Class A. This Equipment Can Generate Radiated Disturbances In Residential Environment
- Overvoltage Category: II
- Protection Class: I, According To VDE 0106
- Anton Paar ViscometerDeskripsi:Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawaatribut:
- Dimensions (mm): 361x281x444
- At Instrument (V): DC 24 (3A)
- AC Adapter (V): 90 to 264 AC (47 to 63Hz)
- Power (W): 70 Max
- Housing Material: PC (Polycarbonate) + ABS (Acrylonitrie Butadine Styrene)
- Stand Rod Material: Stainless Steel 1.4301 (SS304)
- Absolute Altitude (m): Maximum 4000
- Air Humidity Relative: <80% Up To 31C, Linearly Decreasing Down To 50% At 40C, Non-condensing
- Airborne Noise Emitted (dBA): <70
- Ambient Temperature (°C): 0 to 40
- Environment: Laboratory and Industry, Indoor Use Only
- Environmental Standards: EN 61326, EN 61010
- Pollution Degree: 2 (EN 61010)
- Stand Leg Material: Zamak 5 Z410 (ZnAI4Cu1)
- Anton Paar Portable DensityDeskripsi:DMA 35 Basic is the entry-level handheld density meter that takes samples directly from the storage container with the help of the built-in pump and measures them on-site. Results are given as density or concentration, for example in °Brix, %v/v alcohol, or %w/w H2SO4. Because of its lightweight and flat design, hard-to-reach samples, such as automotive batteries stored on narrow racks or wine samples out of stacked wine barrels, can be conveniently measured.Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa
- Anton Paar Density MeterDeskripsi:Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawaatribut:
- Repeatability Density (g/cm³): 5e-05
- Anton Paar PolarimeterDeskripsi:Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawaatribut:
- Environmental Conditions (EN 61010): Indoor Use Only
- Casio Kalkulator Kantoratribut:
- Digit: 12
- Power Supply: Two-way power (Solar + Battery)
- Type: Mini Printer
- SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)Deskripsi:Sepatu pengaman bergaya dengan bagian atas kanvas. Perkenalkan sepatu pengaman DESERT yang serbaguna, yang dirancang untuk para pekerja keras. Sepatu pengaman dengan harga menengah ini bukan sekadar alas kaki, tetapi menjanjikan keamanan dan kenyamanan yang tak tertandingi. Anti selip menawarkan cengkeraman yang kuat di berbagai permukaan, cocok untuk aplikasi otomotif, logistik, industri, dan konstruksi. Bagian ujung sepatu dan midsole yang terbuat dari baja yang kokoh melindungi kaki Anda dari benda-benda yang jatuh dan penetrasi yang tajam, sementara fitur anti-statis melindungi dari penumpukan elektrostatis. Sepatu DESERT juga menawarkan pereda nyeri dari postur tubuh dan menjaga kaki Anda tetap sejuk dan segar sepanjang hari. Dengan bagian atas kanvas yang bergaya yang tersedia dalam warna hitam, biru atau pasir, sepatu ini lebih dari sekadar sepatu pengaman - sepatu ini adalah pernyataan gaya.- Pelindung jari kaki- Alas kaki yang dapat dilepas- Pemasangan ortopedi (Neskrid)- Midsole anti-lubang- Bernapas- Anti selip- Mencegah percikan api atau muatan statis- Overnoseatribut:
- Series: Desert-011 S1P
- Approval: ASTM F2413:2024, EN ISO 20345:2011
- Category: S1 P / SRC
- Footbed: SJ foam footbed
- Lining: Cotton
- Midsole: Steel
- Outsole: PU/PU
- Toecap: Steel
- Upper: Cotton
- Sellery Spirit Level (Waterpass)Deskripsi:> Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfacesatribut:
- Vials: Level/45 degrees/Plumb
- Material: Aluminium case
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- JTC Battery Tester Hydrometer (Alat Tes Aki)atribut:
- Display: Red: 1.100-1.205 / White: 1.205-1.260 / Green: 1.260-1.300
- Material (Main Unit): Glass
- Overall Length (mm): 220
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga harga refractometer Terbaru March 2026
| Anton Paar Refractometer | Rp229.999.900 |
| Anton Paar Flash Point | Rp539.999.900 |
| Anton Paar Viscometer | Rp139.999.900 |
| Anton Paar Portable Density | Rp119.999.900 |
| Anton Paar Density Meter | Rp319.999.900 |
| Anton Paar Polarimeter | Rp409.999.900 |
| Casio Kalkulator Kantor | Rp549.900 |
| Brother Label Tape TZE Type | Rp229.900 |
| SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek) | Rp609.900 |
| Sellery Spirit Level (Waterpass) | Rp33.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)



























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20High%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20High%20Cut%20Desert%20S1P%20(Sepatu%20Proyek)/1jP102038055-3.jpg)
/rbP102119983-3.jpg)
/P101518176-1.jpg)
/P101529851-1.jpg)